Behringer
Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated
Mfr # TW30840-PP
Zoro # G3378365
$6.18
5% off
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated
- Type Weld Plate
- Tube Size 1/2 in
- Includes CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
- Temp. Range (F) -22 to 194
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated TW41125-PP
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel R7H5150-PP
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel R7H5125-PP
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Carbon Steel SH4075-PP
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel SH72875-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS BSBX61660-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 1/4 In, 304SS R7HT3025-PP
- BEHRINGER Tube Clamp Kit, Stacking, Tube 2 In, 316SS SKSBX7200-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/8 In, 304SS SHT62125-PP
- NVENT CADDY Copper Tubing Strut Clamp, Size 3/4 In COPC0075CP
- ANVIL Strut Pipe Clamp, Pipe Sz 3/4 In 2400326043
- Behringer Plumbing Accessories