Zoro Select
#10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BE63
Zoro # G3378523
$9.72
14% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.019.0037
- ZORO SELECT #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.019.0200
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51320.016.0100
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.031.0100
- ZORO SELECT #10-24 x 1 in Slotted Hex Machine Screw, Plain Steel, 2000 PK 1016MSW188
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010632R037
- ZORO SELECT 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK MS24693-C302
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0606SPP188
- ZORO SELECT 1/4"-20 x 6 in Slotted Truss Machine Screw, Zinc Plated Steel, 200 PK 1496MST
- NEWPORT FASTENERS M2.5-0.45 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK 974599-1000
- NEWPORT FASTENERS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 787944-PR-1000
- Zoro Select Machine Screws