Humboldt
Sieve, 8 In, Brass Frame, SS Mesh, No. 850
Mfr # 5FXE7
Zoro # G3378742
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11 & AASHTO M92
- Frame Material Brass
- Outside Dia. 8 in
- Type Plain Weave
Explore More Products
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In 5DPE9
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 4 In Deep 5JCK5
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 5FWT8
- HUMBOLDT Wet Washing Sieve, 8 In, No 200, 8 In Deep 5JCL0
- HUMBOLDT Cement Washing Sieve, 2 In, No 325 5JCL2
- HUMBOLDT Test Sieve, 200mm, Brass Frame, 315 micron 5JCG7
- ADVANTECH Sieve, #270, B/S, 8 In, Half Ht 270BS8H
- CLEVELAND VIBRATOR CO Ultrasonic Sieve HK-8-US
- ADVANTECH Sieve, #100, B/S, 12 In, Full Ht 100BS12F
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht 5SS8F
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht 1-1/4"SS12H
- Humboldt Lab Filters & Sieves