Eaton Bussmann
Time Delay, 250V AC, Not Rated
Mfr # S506-2.5-R
Zoro # G3379196
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S506
- Speed Time-Delay
- Amps 2.50A
- AC Voltage Rating 250V AC
- Visual Indication Indicating
Explore More Products
- EATON BUSSMANN Time Delay, 600V AC, 300V DC LPJ-250SPI
- EATON BUSSMANN Fuse, Time Delay, 3-1/2A, MDL Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-3-1/2-R
- EATON BUSSMANN Fuse, Time Delay, 5A, GMQ Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GMQ-5
- EATON BUSSMANN Fuse, Time Delay, 1-6/10A, S506 Series, 250V AC, Not Rated, 20mm L x 5mm dia S506-1.6-R
- EATON BUSSMANN Fuse, Time Delay, 20A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia FRS-R-20
- EATON BUSSMANN Fuse, Time Delay, 30A, MDL Series, 32V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-30
- EATON BUSSMANN Fuse, Time Delay, 4A, LPN-RK-SP Series, 250V AC, 125V DC, 2" L x 9/16" dia LPN-RK-4SP
- EATON BUSSMANN Fuse, Time Delay, 1/4A, FRS-R Series, 600V AC, 300V DC, 5" L x 13/16" dia FRS-R-1/4
- EATON BUSSMANN Fuse, 05 A, 250 V, 35 A, 10 kA Interrupt, Glass Body, G, Electronic, Time Delay Fuse BP/MDL-1/2
- EATON BUSSMANN Fuse, Time Delay, 25A, LPS-RK-SPI Series, 600V AC, 300V DC, 5" L x 13/16" dia LPS-RK-25SPI
- MERSEN Fuse, Time Delay, 800 A, A4BQ Series, 600V AC, 500V DC, 8-5/8" L x 2-1/2" dia A4BQ800
- Eaton Bussmann Fuses