Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" Barb PVC Ball Valve Inline (Discontinued)
Mfr # 6971590
Zoro # G3379573
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Body Material PVC
- Body Style Inline
- Handle Material PVC
- Features Multiple Configurations