Shop Alternate Products
This Product is Discontinued
National Guard
ADA Ramp, Dark Bronze, 4 x 48 In (Discontinued)
Mfr # 654DKB-48
Zoro # G3380422
This Product is Discontinued
Key Features
- For Use With 4 ft Door Width
- Finish Dark Bronze
- Width 4 in
- Length 48 in
- Overall Length 48"