- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Combination Wrench, SAE, 3/4in Size
Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, SAE, 3/4in Size (Discontinued)
Mfr # 3XU11
Zoro # G3380483
This Product is Discontinued
Key Features
- Overall Length 11 in
- Size 3/4"
- Material Alloy Steel
- Finish Chrome
- SAE or Metric SAE
Customers Also Purchased
- Brand Westward
-
MFR #
3XU11
-
Zoro #
G3380483
- UPC # 190735824818
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Size | 3/4" |
Wrench Head Sizes | 3/4 in |
Head Size | 3/4 in |
Wrench Length Style | Extra Long |
Details
Item | Combination Wrench |
Material | Alloy Steel |
Finish | Chrome |
SAE or Metric | SAE |
Features | This Double-Headed Wrench Has an Offset Open End That's Specially Designed For Knuckle Clearance, and a Box End Whose Spline Design Works With Numerous Fastener Heads |
Box End Style | Spline |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Single End/Double End | Double End |
Head Movement | Fixed |
Reversing | No |
Insulated | No |
Wrench Product Grouping | Wrenches |
Number of Points | 12 |
Wrench Item | Combination Wrench |
Tether Capable | Tether Capable |
Anti-Slip Design | No |
Wrench Material | Alloy Steel |
Ratcheting Configuration | Non-Ratcheting |
Wrench Shape | Straight |
Standards | ANSI |
Opening Type | Rounded |
Measurement Type | SAE |
Tether Style | Tether Capable |
Head Thickness | 7/16 in |
Nonsparking | No |
Head Type | Offset |
Opening Angle (Deg.) | 15 Degrees |
Ratcheting | No |
Handle Type | One Piece |
Weight | 0.5885 lb |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Box End Type | 12-Point Box End |
Grip Style | Plain |
Head Offset Angle | 15 Degrees |
Handle Color | Silver |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov