Parker
Union, Zinc Pltd Steel, Comp, 3/4In
Mfr # 12 HBU-S
Zoro # G3381402
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 3/4 in
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Acetal Sleeve, Acetal, Comp, 5/16In, PK10 60P-5
- PARKER 1" Compression x MNPT SS Male Connector 16 FBU-SS
- PARKER 1/4" Compression 316 SS Union Tee 4 JBU-SS
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In 10 EBU-S
- PARKER 1/4" Compression Brass Union Elbow 10PK 165C-4
- PARKER 3/8" Compression SS Male 90 Degree Elbow 6-6 CBU-SS
- PARKER Compression style fitting 26-F-S-ORFS-90S 1J926-16-16
- PARKER UNION 62CA-10
- PARKER MALE STUD FIT'G 18MMX1/2'' BSPT 0105 18 21
- PARKER Fitting, 1-29/32", Brass, Compression 62PBH-6
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 N2430-16-16-SS
- Parker Compression Tube Fittings