Square D
Interlock Kit, 240/600VAC/250/600VDC
Mfr # EIK2
Zoro # G3381935
Free Shipping & Returns
$187.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 100 A
- Description/Special Features 2NO/2NC, DPDT
- Voltage 240/600V AC/250/600V DC
- Includes 2 NO & 2 NC Contacts
- For Use With Series F Heavy Duty Safety Switches
Explore More Products
- SQUARE D Handle, 6 In 9422A1
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw B150
- SQUARE D Kit Load Base Series F HLB3606F
- SQUARE D Plug, Interlock, 600vac APJ6485
- SQUARE D Shaft, 75/100/250A 9421LS12
- SQUARE D Double Mounted Mech 250 Amp 9421LZ250H43
- SQUARE D 60A Non Fuse Disconect QO200TRNM
- SQUARE D Interlock, 2NO/2NC, For Series E1-E4 EIK40602
- SQUARE D Bolt-on Hubs, 240/600VAC/250/600VDC H050CP
- SQUARE D Fuse Kit, 240VAC, 600A DRK600
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd PSL-KT-CONA
- Square D Switches