Zoro Select
2-1/2" MNPT 304 SS Square Head Plug
Mfr # 1RRN1
Zoro # G3382084
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Explore More Products
- ZORO SELECT Union, 316 SS, 1 1/4", F BSPP, Class 150 ZUSA-PF-8303
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/4 x 1/8 ZUSA-PF-7828
- ZORO SELECT Elbow, 90 Degrees, SS ZUSA-PF-8192
- ZORO SELECT 1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 4381010600
- ZORO SELECT 3/4" FNPT SS Coupling 4307000062
- ZORO SELECT 3/4" FNPT SS Cross 4307001012
- ZORO SELECT 2" x 1-1/4" 316/316L Stainless Steel Swage Nipple Sch 40 3984533118
- ZORO SELECT Reducing Coupling, 316 SS, 1 x 1/2 ZUSA-PF-7561
- ZORO SELECT 3" Welded 316 SS Lap Joint Flange 4381002070
- LEGEND VALVE 1-1/4" X 10" 304 SS NIPPLE 304-134
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" 4307000204
- Zoro Select Fittings