Tramec Sloan
Support Clamp, Hose Separator, Without Tie
Mfr # 2ZJY1
Zoro # G3382102
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Steel
- Inside Dia. (In.) 3/8 in
- Includes Bolt Without Tie
- Outside Dia. (In.) 3/4 in
- Type Triple w/U Bolt
Explore More Products
- TRAMEC SLOAN Male Connector Fitting, 1/2-14, Brass 2ZJG6
- TRAMEC SLOAN Sleeve Fitting, 3/4 In OD, Brass, PK10 2ZJF4
- TRAMEC SLOAN Male Connector Fitting, 1/2-14, Brass 2ZJF8
- TRAMEC SLOAN Support Clamp, Hose Separator, 7/8 In OD 2ZJX4
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass 2ZJG3
- TRAMEC SLOAN Glad Hand Seal, Umbrella, Red, PK10 GHE-SEAL
- TRAMEC SLOAN Sleeve Fitting, 7/8 In OD, Brass, PK10 2ZJF5
- TRAMEC SLOAN Mender Fitting, 7/8 In OD 2ZJH9
- TRAMEC SLOAN Fitting, 7/8 In OD 2ZJH4
- RUSSELL-EDEL Hose End Straight Adapter of -3AN, Blue R62-620131
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 14085
- Tramec Sloan Rubber Hose Accessories