Siemens
Miniature Circuit Breaker, 50A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BLE Series
Mfr # BE250
Zoro # G3382233
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BLE
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Equipment Protection
- Phase 1
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ42208HG41
- SIEMENS Miniature Circuit Breaker, 10A, 240V AC, 1 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ41108HG41
- SIEMENS Circuit Breaker, AFCI, GFCI, Low Voltage, 20 A, 1 Pole, 120 V, Plug Mounting Q120DFN
- SIEMENS Molded Case Circuit Breaker, 30A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B030
- SIEMENS Miniature Circuit Breaker, 35A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD335
- SIEMENS Miniature Circuit Breaker, 20/20A, 120/240V AC, 1 Pole, Plug In Mounting Style, Q Series Q2020NC
- SIEMENS Siemens Circuit Breaker, MP-T, 90 A, 3 -Pole, 240 VAC, Instantaneous, Non-Interchangeable Trip MP390
- SIEMENS Miniature Circuit Breaker, 45A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B14500S01
- SIEMENS Miniature Circuit Breaker, 70A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series BQD170
- SIEMENS Molded Case Circuit Breaker, 70A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B070
- GE Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2140
- Siemens Circuit Breakers