Monroe Pmp
Pull Handle, Thermoplastic, Matte, Unthr. Through Holes
Mfr # PH-0254
Zoro # G3383082
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Thermoplastic
- Mounting Type Unthreaded Through Holes
- Projection 1 3/4 in
- Outer Mounting Hole Ctr. to Ctr. 4-61/100"
Explore More Products
- MONROE PMP Pull Handle, Unth., Matte, Unth. Through Holes M-72161
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes PH-0253
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes M-72163
- MONROE PMP Pull Handle, 2-3/4 In. H, Natural, Threaded Holes PH-0165
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On PH-0274
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes PH-0258
- MONROE PMP Pull Handle, 1 In. H, Polished, Threaded Holes PH-0138
- MONROE PMP Pull Handle, Natural, 6 In. H, Natural, Threaded Studs PH-0187
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs PH-0190
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Oriental Bronze Contemporary Drawer Pull 7987160OBRZ
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Satin Brass Contemporary Drawer Pull BP873192160
- Monroe Pmp Cabinet Handles & Pulls