Zoro Select
Taper Pin, #6, PK10
Mfr # WWG-TP117
Zoro # G3383511
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.341 in
Explore More Products
- ZORO SELECT Taper Pin, SS A2, 5 x 30mm, PK10 M51560.050.0030
- ZORO SELECT Taper Pin, SS A2, 8 x 36mm, PK5 M51560.080.0036
- ZORO SELECT Taper Pin, 5 x 20mm, PK100 M39000.050.0020
- ZORO SELECT Taper Pin, 2 x 10mm, PK100 M39000.020.0010
- ZORO SELECT Taper Pin, Steel, 12 x 100mm M39011.120.0100
- ZORO SELECT Taper Pin, Steel, 12 x 32mm M39012.120.0032
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 5 U39002.341.0500
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 5, PK5 U39000.289.0500
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6 x 3 U51560.341.0300
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 U39000.341.0275
- ZORO SELECT Taper Pin, #4, PK50 WWG-TP078
- Zoro Select Taper Pins