Siemens
Miniature Circuit Breaker, 40A, 240V AC, 3 Pole, Bolt On Mounting Style, BQH Series
Mfr # BQ3B040H
Zoro # G3384342
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BQH
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase 3
Explore More Products
- SIEMENS 15 Amp 1-Pole QAF2N AFCI 10kA Breaker QA115AFCN
- SIEMENS Miniature Circuit Breaker, 20A, 120V AC, 1 Pole, Plug In Mounting Style, QF Series QF120A
- SIEMENS Miniature Circuit Breaker, 35A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQ Series BQ2B035
- SIEMENS Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Plug In Mounting Style, QF Series QF260A
- SIEMENS Miniature Circuit Breaker, 50A, 120/240V AC, 1 Pole, Bolt On Mounting Style, BL Series B150
- SIEMENS Miniature Circuit Breaker, 20A, 480V AC, 3 Pole, Bolt On Mounting Style, BQD Series BQD320
- SIEMENS Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B220HH
- SIEMENS Circuit Breaker, 50A, 400V AC, 2 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY42507
- SIEMENS Molded Case Circuit Breaker, 30A, 240V AC, 3 Pole, Lug In Panelboard Mounting Style, ED2 Series ED23B030
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQP Series THQP130
- DAYTON Circuit Breaker, 20A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 B20/1 Series 5ZUW4
- Siemens Circuit Breakers