Dayton
Roof Curb, Fixed, Nonvented, O.D 45 In
Mfr # 3AZJ4
Zoro # G3385024
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$358.99
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 45 in
- Curb Square I.D. (In.) 42 in
- Damper Size (In.) 39-1/2 x 39-1/2
Explore More Products
- DAYTON Roof Curb, Adustable Width 2ZV87
- DAYTON Roof Curb, Fixed, Nonvented, O.D 49 In 3AZJ5
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D 5EFJ2
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D 2RB74
- DAYTON Roof Curb, Fixed, Nonvented, O.D 37 1/2 In 3AZJ1
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD 2RB79
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, Nonvented, O.D 34 1/2 In 3AZH9
- DAYTON Roof Curb, Fixed, 12 In H, 20 1/2 In OD 2RB76
- Dayton Non-Ventilated Roof Curbs