Milwaukee Valve
Butterfly Valve, Lug, 6 In, CI, Buna Liner
Mfr # ML222B 6
Zoro # G3385225
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In ML234V
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In BB-SCS02 1 1/4
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner ML222B 8
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. GLD33E D 3
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In ML232B
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In ML232B
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 4 In HW234V
- MILWAUKEE VALVE Butterfly Valve, Electronic, 2 1/2 In GLC23E 2 1/2
- MILWAUKEE VALVE Butterfly Valve, 1 1/2 In, 120 VAC/Nema 4 MBEOO - 1-1/2
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron FC27653 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner CW223E 8
- Milwaukee Valve Butterfly Valves