Simplex
Screw Jack, 24 Ton, 25 1/4 In Max H
Mfr # SJ2512
Zoro # G3386442
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 24 ton
- Lifting Height Min. (In.) 17 in
- Lifting Height Max. (In.) 25 1/4 in
- Base Size (In.) 7.25
- Construction Ductile Iron Housing, Steel Load Cap
Replacement Parts
Explore More Products
- SIMPLEX SJ2010, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 7 in (177, 8 mm) in Stroke SJ2010
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke SJ208
- SIMPLEX Screw Jack, 24 Ton, 17 1/4 In Max H SJ258
- SIMPLEX SJ2518, Screw Jacks, 24 ton (213, 5 kN) Sustaining Capacity, 14.25 in (362, 0 mm) Stroke SJ2518
- SIMPLEX SJ2012, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 9 in (228, 6 mm) in Stroke SJ2012
- SIMPLEX SJ156, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 3.75 in (95, 3 mm) Stroke SJ156
- NORCO PROFESSIONAL LIFTING 25 Ton Cap. Jack Stands - Pin Type - U.S.A. 81225
- SAFEGUARD Jack Stands, Pin Style, Steel, 5 Ton Capacity 63050
- AMERICAN FORGE & FOUNDRY 6 Ton ratchet style safety stands 55060
- K-TOOL INTERNATIONAL 12 Ton Jack Stands W/Locking Pin KTIXD61211
- SAFEGUARD Jack Stands, Steel, 3 Ton Capacity 63030
- Simplex Automotive Lifts & Stands