Solberg
Filter Element, Polyester, 5 Micron
Mfr # 859
Zoro # G3386476
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Rated Flow Rate 110
- Inside Dia. (In.) 3 1/2 in
- Outside Dia. (In.) 5 7/8 in
- Filtration Efficiency 99%
Explore More Products
- SOLBERG Filter Element, Polyester, 5 Microns 335P
- SOLBERG Filter Element, Paper, 2 Microns 244P
- SOLBERG Filter Element, Paper, 2 Microns 376P
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-07
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron HE896
- SOLBERG Element, Intake Filter 19P
- SOLBERG Air/Oil Separator Element, Glass, 105 SCFM LGM39300
- SOLBERG Air Oil Separator, M39 Outlet, 195 SCFM LGM39400
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM LGM2460
- MASTER PNEUMATIC FILTER 1/2 F380-4
- MILTON Micro Filter Metal Bowl, 1/2" 1120-8
- Solberg Compressed Air Treatment