Greenlee
Pipe Rack, Mobile, 7 Bin
Mfr # 668
Zoro # G3386494
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$665.99
Key Features
- Load Capacity 1,000 lb
- Number of Levels 4
- Overall Length 58 1/2 in
- Material Steel
- Overall Width 34 in
Explore More Products
- GREENLEE Cart, Pipe 36745 36745
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 DT2448DIA4PS
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" NBP36728PUBK
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 BCTE-2896-4K-95
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" BRT3672-2R8PHFL
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x36, Brakes NBP-2436-8MRBK
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 60" BRT3660-2R8PHFL
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x48 BPT-3648-8PH-95
- ZORO SELECT Standard Platform Truck, 3600 lb. PST-2436-95
- ZORO SELECT Standard Platform Truck, 3600 lb. PST-3060-95
- ZORO SELECT Standard Platform Truck, 3600 lb. PST-3048-95
- Greenlee Platform & Panel Trucks