Zoro Select
PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size
Mfr # 801-338
Zoro # G3388585
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size 457015
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size 439211
- ZORO SELECT PVC Cap, FNPT, 3/4 in Pipe Size 448007
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size 829-101
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 3/4 in x 1/2 in Pipe Size 1401101
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size 482015
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 3 in Pipe Size PV8T030
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 3/4 in Pipe Size H436007LS
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3/8 in Pipe Size 857-003
- ZORO SELECT PVC Coupling, Hub, 8 in Pipe Size 06145
- ADVANCED DRAINAGE SYSTEMS COUPLE CORR INTERNAL 4"" 0417AA
- Zoro Select Fittings