National Guard
Automatic Door Bottom, 1/4x36In, Aluminum
Mfr # 220NDKB-3
Zoro # G3389075
$178.07
48% off
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Dark Bronze
- Width 1/4 in
- Standards ANSI/BHMA Certified
- Hardware Included
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty 520NDKB-36
- NATIONAL GUARD Automatic Door Bottom, 7/16x36In, Aluminum 223NDKB-3
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS 229NSS-3
- NATIONAL GUARD Door Bottom, Heavy Duty, Aluminum 423N-48
- NATIONAL GUARD Automatic Door Bottom, 7/16x48In, Aluminum 223NA-4
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth 344-48
- NATIONAL GUARD Products 36" (3') Acoustical Door Shoe Dark Bronze Finish 312VDKB131N36
- NATIONAL GUARD Door Bottom, 1/2In., Aluminum 320N-48
- NATIONAL GUARD Door Bottom, Standard, Aluminum, Projection 225N-48
- PEMKO 4131CPKL30 30" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum 4131CPKL30
- M-D Door Bottom Vnyl Brn 1-3/4X36 47000
- National Guard Door Bottoms, Thresholds & Seals