Shop Alternate Products
This Product is Discontinued
Leviton
30A Locking Receptacle 4P 5W 120/208Vac L21-30R Yl (Discontinued)
Mfr # 69W81
Zoro # G3389145
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Configuration L21-30R
- Voltage 120/208VAC
- Amps 30
- Color Yellow
- Number of Poles 4