Irwin

3 Piece Original Locking Pliers Set Plain Grip Handle


$41.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pieces 3
  • Overall Length 5 in, 6 in, 10 in
  • Length 5", 6", 10"
  • Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
  • Handle Type Plain Grip
See all product information