Square D
Molded Case Circuit Breaker, 150A, 240V AC, 3 Pole, Free Standing Mounting Style, QD Series
Mfr # QDL32150
Zoro # G3390904
Free Shipping & Returns
$1,229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Explore More Products
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style QOT1515CP
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO130VH
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 3 Pole, Plug In Mounting Style QO3100CP
- SQUARE D Miniature Circuit Breaker, 50A, 120/240VAC, 3 Pole, Plug In Mounting Style, QO Series QO350SWN1021
- SQUARE D Molded Case Circuit Breaker, 15A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36015
- SQUARE D Miniature Circuit Breaker, 60A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU360
- SQUARE D Circuit Breaker, 250A, 480/277V AC, 3 Pole, Unit Mount Mounting Style JGL34250WU31X
- SQUARE D Miniature Circuit Breaker, 125A, 277/480VAC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34125SA
- SQUARE D MAIN 2P 100A AMP 240V-AC MINIATURE CIRCUIT BREAKER QOM100VHL
- GE Miniature Circuit Breaker, 25A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP225
- SQUARE D QO2100CP 100A 2Pole Plugon Circuit Breaker SQ386754
- Square D Circuit Breakers