Wiegmann
NEMA 1 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # SC060806NK
Zoro # G3391035
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 12, 13 36.0 in H x 24.0 in W x 11.0 in D Wall Mount Enclosure B362411CH
- WIEGMANN 10 in H x 10 in W x 48 in D Embossed Mounting Holes Mount N3R GUTTER, NO KO 10X10X48 CBN STL, GRY RSCG101048NK
- WIEGMANN NEMA 1 15.6 in H x 13.56 in W x 5.94 in D Wall Mount Enclosure HW-J161406FCHTLWW
- WIEGMANN NEMA 3R, 4, 4X, 12 12.0 in H x 12.0 in W x 6.0 in D Wall Mount N412121206SSC
- WIEGMANN NEMA 1 15.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure SC121504G
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure SC101206NK
- WIEGMANN 10 in H x 37 in W x 44 in D External Mounting Feet Mount SSN4423608
- WIEGMANN NEMA 4X/IP 66 14 in H x 12.00" W x 6.00" D External Mounting Plates Mount Enclosure BN4141206CHQTSS
- WIEGMANN 12 in H x 10 in W x 6 in D Wall Mount Mount WA121006GIE
- WIEGMANN NEMA 3R 6.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure RSC060606
- NVENT HOFFMAN NEMA NEMA Type 12 20 H x 406 W x 10 D 18.50 x 14.50 in / 470 x 368 mm Mount CSD201610LG
- Wiegmann Electrical Enclosures