Zoro Select
Clevis Pin, 18-8 Stainless Steel, 1/4, PK5
Mfr # U51798.025.0250
Zoro # G3392000
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x2 L, PK10 WWG-CLPS-162
- ZORO SELECT Clevis Pin, Stl, 3/4x2 3/4 L, PK5 WWG-CLPZ-247
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. U39797.112.0800
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 U39798.025.0200
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 U39798.062.0450
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS WWG-CLPGSRR-049
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg PIN3013818
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x2 L, PK10 WWGCLPZBP058
- ZORO SELECT Precision Clevis Pin 2 Usable Lg PIN3023436
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 WWG-CLPZ-178
- HHIP 0.184" Replacement Pin Gage P-1 -0.0002 Tolerance 4103-0184
- Zoro Select Clevis Pins