Dayton

Suct Strainer, 7 Dia, 3 NPT, Side Rnd Perf


$26.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Inlet 3 in FNPT
  • Material of Construction Steel
  • Type Side Round Perforations
  • Height 5-1/2"
See all product information