Honeywell Home
High Capacity Thermostatic Actuator
Mfr # T104B1038
Zoro # G3393801
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Straight
- Temp. Range 43 to 79 Degrees F
- Capillary Length 80 in
- Max. Pressure Water 150 psi, Steam 15 psi
- Features Continually Monitor, No Electrical Connections, Valve Seat Disc
Explore More Products
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. V110E1012
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. V110D1000
- HONEYWELL HOME High Capacity Thermostatic Actuator T104A1040
- HONEYWELL HOME High Capacity Thermostatic Actuator T104F1512
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1 In. V110E1020
- HONEYWELL HOME Thermostatic Radiator Valve, Threaded HR90
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. V110F1002
- HONEYWELL HOME Thermostatic Radiator Valve, Size 1/2 In. V110E1004
- HONEYWELL HOME Thermostatic Radiator Valve, Size 3/4 In. V110F1010
- HONEYWELL V110F1010 Thermostatic Valve V110F1010
- LEGEND VALVE 1-1/2" T-437 RADIATOR VALVE 110-117
- Honeywell Home Radiator Actuators and Valves