- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Thermostats
- /
- Line Voltage Thermostats
- /
- Line Voltage Thermostat, 40 Degrees to 95 Degrees F, SPST, 120VAC
Shop Alternate Products
This Product is Discontinued
Dayton
Line Voltage Thermostat, 40 Degrees to 95 Degrees F, SPST, 120VAC (Discontinued)
Mfr # 1UHG9
Zoro # G3394352
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Action Open on Rise
- Voltage 120VAC
- Sensor Type NTC Thermistor for Temp and Resistive Sensor for Humidity
- Differential +/- 1 Degrees F
- Display Type Digital
Customers Also Purchased
- Brand Dayton
-
MFR #
1UHG9
-
Zoro #
G3394352
- UPC # 190735148204
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width | 3 5/8 in |
Height | 4 1/4 in |
Depth | 1 1/4 in |
Overall Height | 4 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 3 5/8 in |
Details
Switch Action | Open on Rise |
Voltage | 120VAC |
Sensor Type | NTC Thermistor for Temp and Resistive Sensor for Humidity |
Differential | +/- 1 Degrees F |
Display Type | Digital |
Number of Relay Inputs | 1 |
Thermostat Control Range | 40 Degrees to 95 Degrees F |
Switch Type | SPST |
Color | White |
Agency Compliance | ETL |
Number of Relay Outputs | 4 |
Includes | Screws and mounting plate |
Thermostat Programmable | No |
System Switching | Heat-Cool-Off |
Thermostat Heating/Cooling | Heating/Cooling |
Number of Stages | 1 |
Inductive Amps @ 120V | 3A |
Standards | cETL |
Thermostat Switch Type | SPST |
Thermostat Item | Line Voltage Thermostat |
Enclosure Type | PVC |
Control Range | 40 Degrees to 95 Degrees F |
Full Load Amps @ 120VAC | 8 A |
Number of Switches | 2 |
Thermostat Voltage | 120V AC |
For Use With | Heating, Cooling, Humidifier Systems |
Item | Line Voltage Thermostat |
Mounting Direction | Vertical |
Full Load Amps @ 120V AC | 8 A |
Housing Color | White |
Operating Humidity Range | 5% to 90% |
Number of Heating Stages | 1 |
Temperature Control Range | 40 Degrees to 95 Degrees F |
System Settings | Cool-Heat-Off |
Minimum Control Temperature | 40 Degrees F |
Number of Cooling Stages | 1 |
Changeover Type | Manual |
Maximum Control Temperature | 95 Degrees F |
Fan Settings | No Fan Setting |
Maximum Operating Humidity | 90 % |
Minimum Operating Temperature | 32 Degrees F |
Housing Material | Plastic |
Temperature Scale | Fahrenheit |
Operating Temperature Range | 32 Degrees to 104 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Temperature Differential | 1 Degrees F |
Stages | 1H/1C |
Minimum Operating Humidity | 5 % |
Switch Type/Action | SPST, Open on Rise |
Description
Line Voltage Thermostat, Thermostat Programmable No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 95 Degrees F, Thermostat Voltage 120V AC, 8 A, Sensor Type Resistive, Thermistor, Switch Action Open on Rise, Number of Switches 2, Differential +/-1 Degrees F, Height 4 1/4 in, Width 3 5/8 in, Depth 1 1/4 in, Display Type Digital, Color White
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov