Eaton
Overload Relay, 0.16 to 0.24A, Class 10, 3P
Mfr # XTOMP24AC1
Zoro # G3394623
$89.02
9% off
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series XTMC Mini Contactors
- Current Range 0.16 to 0.24A
- Overload Relay Current Range 0.16 to 0.24A
- NEMA Size Not Applicable
- Width 1.77"
Explore More Products
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P XTOM2P4AC1
- EATON Overload Relay, 9 to 45A, Electronic, 3P XTOE045CGSS
- EATON Ovrload Rely, 4 to 6A, Class 10, Bimetallic XTOM006AC1
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P XTOE005BCS
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P XTOE005CCSS
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P XTOE020BGS
- EATON OverloadRelay, NEMA, Electric, Auto/Manual C440A1A045SF1
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P XTOE005CGS
- EATON FREEDOM SERIES HEATER PACK OVERLOAD RELAY HEATER ELEMENT, 3PK H2021-3
- SQUARE D Relay Pneumatic Timer Attachment Nema 8501XTE2
- GE Overload Relay for AMB Computers CR324C660F
- Eaton Motor Controls