Madison
SPST Liquid Level Switch Selectable 240VAC 150 psi
Mfr # M4302-7807-6
Zoro # G3394745
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 150 psi
- Float Length 2.0 in
- Electrical Connections 22 AWG MTW 24 in
- Contact Form SPST
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7700
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi M9000-ULL-NC
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4168-3
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8700-C
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5600
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8000-ULL-NO
- MADISON Float Switch, SS Body, 1.13" dia. Float M9250
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-PBT-ULL-NO
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M7000-PBT-ULL-NO
- APG Rotating paddle bin lvl switch-outdoor 120VAC L=93mm max PWS-Z-A4-4
- SJE-RHOMBUS SPDT SignalMaster Float Switch 10SGMSPDTPC
- Madison Level Switches