Tough Guy
Squeegee Handle, Threaded, Aluminum, 61 In L, 1 in Handle Dia, Black/White
Mfr # 2CJP8
Zoro # G3394851
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coding System No
- Handle Diameter 1 in
- Color Black/White
- Connection Type Threaded
- Length 61 in
Explore More Products
- TOUGH GUY TOUGH GUY Black 14" Replacement Squeegee Blade 1EUB7
- TOUGH GUY Colr Coded Handle, Fibrglass, Blue, 60 in. 1VAJ4
- TOUGH GUY Squeegee Handle, 62"L, Steel 12L018
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. 2XKV5
- TOUGH GUY TOUGH GUY Black 12" Replacement Squeegee Blade 1EUB6
- TOUGH GUY Color Coded Handle, Fiberglass, Grn, 60 in. 1VAJ3
- TOUGH GUY Repl. Squeegee Blade, 9-1/2"L, Neoprene 3ZHR1
- TOUGH GUY TOUGH GUY Gray 3/8" Replacement Cam Set 3ZHN8
- TOUGH GUY Repl. Squeegee Blade, 16"L, Alum./Neoprene 36T252
- TENNANT Gum Rubber Rear Squeegee 1232629
- ETTORE Master Squeegee Rubber 12 Pack 20 Inch, 12PK 1432
- Tough Guy Squeegee Parts