Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 10 PK
Mfr # U08441.075.0175
Zoro # G3394916
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1 1/8 in
- Drive External Hex
- Material Grade/Class Grade A325
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK U08441.075.0225
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK U04210.050.0250
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04006.087.0450
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK U04006.062.0600
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK U04005.087.0650
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 in L, 5 PK U04006.087.0400
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 95 PK HCI31000600GUSA-095BX
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 60 PK HCI31000800GUSA-060BX
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 7 in L, 55 PK HCI31250700GUSA-055BX
- ZORO SELECT Structural Bolt, 4 PK PN22N001G
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04210.100.0450
- Zoro Select Structural Bolts