Blackburn
Insulated Multitap Connector, 6.63 In. L
Mfr # AMTD350106
Zoro # G3395542
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 6
- Min. Conductor Size 10 AWG
- Max. Conductor Size 350 kcmil
- Insulation Material PVC
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond ADR6
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG STC0208
- BLACKBURN Insulated Multitap Connector, 1.67 In. L AMT20
- BLACKBURN Insulated Multitap Connector, 1.50 In. L AMTT20
- BLACKBURN Insulated Multitap Connector, 5.00 In. L AMTD50064
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond L35
- BLACKBURN Insulated Multitap Connector, 3.88 In. L AMTD50063
- BLACKBURN Insulated Multitap Connector, 3.50 In. L AMTD350103
- BLACKBURN Insulated Multitap Connector, 4.38 In. L AMTD350105
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG QA28B
- BURNDY Insulated Multitap Connector, 1.95 In. L BIBS44
- Blackburn Mechanical Lugs