American Garage Door Supply
Door Roller, 4 In., Dia. 2 In., PK10
Mfr # RN2147
Zoro # G3395874
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc plated
- Type Bearingless - Short Stem
- For Use With 2 in Track
- Material Steel, Nylon
- Length (In.) 4-3/4"
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Adj Bracket Operator Reinforcement ARBZS-1824
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 3 In., PK4 R3177
- AMERICAN GARAGE DOOR SUPPLY Interior Swivel Lock ISL3071
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 4 In., PK2 SP400
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock LIU
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7In., Dia. 3 In., PK4 RMSBL3197
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 RMSBL2197
- AMERICAN GARAGE DOOR SUPPLY Shaft Support Bracket, Stainless Steel PBSS-BS100S
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 3 In., PK4 RMSP3197
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 HB2U
- AMERICAN GARAGE DOOR SUPPLY Flag Angle Slotted Bracket, Steel, PR TFAB-U12
- American Garage Door Supply Garage Door Brackets