Justrite
Aerosolv Coalescing/Carbon Filter, Deluxe/Standard
Mfr # 28197
Zoro # G3395996
Free Shipping & Returns
$173.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter
- Compatible Mfr Part Number 28202, 28230
- Overall Height 6 in
- Minimum Aerosol Can Diameter Not Applicable
- Series Aerosolv(R)
Explore More Products
- JUSTRITE Color Changing Activated Carbon Filter 28229
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W 28100
- JUSTRITE Aerosol Can Disposal with Counter 28230
- JUSTRITE Coalescing/Carbon Filter, Dual Compliant 28228
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System 28202
- JUSTRITE Silicone Gasket, Silicone 28111
- JUSTRITE Aerosolv Repair Kit Viton Gasket DRM987-APG
- JUSTRITE ProSolv Propane Cylinder Recycling System DRM429
- JUSTRITE Aerosol Can Counter, Hex Key with 28225
- JUSTRITE Aerosolv Activated Carbon Filter, PK2 28198
- JUSTRITE Aerosol Disposal Combo Filter 28224
- Justrite Safety Storage