Zoro Select
Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5
Mfr # U39150.037.0100
Zoro # G3396578
$9.24
41% off
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-1/4in, Pln, PK5 U39150.037.0225
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5 U39150.037.0125
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 U39150.037.0300
- ZORO SELECT Pin, Steel, 4mm dia., PK50 M39060.040.0030
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 M39140.025.0012
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Znc, PK100 U39101.018.0100
- ZORO SELECT M3X36 METRIC PIN SPRING SLOTTED PLAIN MI0336PS
- ZORO SELECT M4.5X28 METRIC PIN SPRING SLOTTED PLAIN MI4.528PS
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 M39150.020.0012
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/8 ROLL PIN A0570160108
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 M51428.050.0050
- Zoro Select Spring Pins