Mueller Steam Specialty
1-1/4", FNPT x FNPT, Cast iron, Basket Strainer
Mfr # 11/4 125 CI Iron body screwed
Zoro # G3396775
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 150 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
Explore More Products
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer 1/2 581-SS screwed end
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer 11/4 581 CS srewed end
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F 11/2 791 S-AH CI Duplex Strainer THD
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer 3/4 581 CS screwed end
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer 1 582 CS socket weld
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F 1 125 CI Iron Body screwed
- MUELLER STEAM SPECIALTY 2", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F 2 791F-AH CI Duplex Strainer Flgd
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Stainless steel, Basket Strainer 21/2 125F SS
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast Stainless Steel, Y Strainer 21/2 782 SS-N flanged ends
- DWYER INSTRUMENTS Ss Y Strainer, 12 Sst Strainer SYS-02
- HAYWARD 2-1/2", Threaded, PVC, Simplex Strainer, 150 psi SB1250TE18
- Mueller Steam Specialty Y & Basket Strainers