Dayton
Cord Set With Plug, 115V AC, 72 in W.
Mfr # 3RP14
Zoro # G3397441
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Material Molded Plastic
- Voltage 115V AC
- Head Configuration 45 Degrees
- Length (In.) 72
Explore More Products
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D 786EV1
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm 55VD33
- DAYTON Axial Fan Kit, 3 1/2 in D 786EW6
- DAYTON Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W. 5JME6
- DAYTON Air Filter, 45 PPI, 5-15/16" 4YD90
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. 2RTK7
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. 4YD80
- DAYTON Waterproof Axial Fan, Square, 24V DC, 81.05 cfm, 4 11/16 in W. 6RRJ6
- DAYTON Axial Fan, Square, 24V DC, - Phase, 106.3 cfm, 3 5/8 in W. 2RTJ4
- RITTAL Exhaust Filter, 10.04"x10.04" 3240200
- CONTINENTAL FAN Axial Exhaust Fan, 500 CFM RMD-10-11
- Dayton Axial Fans and Accessories