Shop Alternate Products
This Product is Discontinued
Zoro Select
Single Ring Tool Holder, 1/2 In ID, PK5 (Discontinued)
Mfr # 5TPN0
Zoro # G3397502
This Product is Discontinued
Key Features
- Material Steel
- Type Locking Style
- Finish Black
- Color Black
- Hole Shape Square