- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swvil Plat Castr, Therm Rubbr, 5 in, 145 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swvil Plat Castr, Therm Rubbr, 5 in, 145 lb (Discontinued)
Mfr # 1UHK8
Zoro # G3397624
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
- Brand Zoro Select
- MFR #1UHK8
- Zoro #G3397624
- UPC #190735412718
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 5-13/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Height | 5-13/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 145 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Swivel Lock Type | No Lock Included |
Caster Frame Material | Steel |
Durometer | 75 Shore A |
Features | Corrosion Resistant |
Caster Temp. Range Available | No |
Thread Guards | No |
Caster Core Material | Polyolefin |
Inside Bolt Hole Spacing | 1 3/4 in x 3 in |
Frame Finish | Zinc Plated |
Caster Raceway | Double Ball |
Frame Material | Steel |
Outside Bolt Hole Spacing | 1 3/4 in x 3 in |
Caster Product Group | Swivel Caster |
Caster Plate Thickness | 3/32" |
Item | Standard Plate Caster |
Caster Wheel Bearings | Plain |
Plate Caster Bolt Hole Pattern | D |
Caster Plate Hole Pattern | D |
Plate Thickness | 3/32" |
Wheel Color | Gray |
Core Color | Gray |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Wheel Core Material | Plastic |
Wheel Bearing Type | Plain |
Swivel Raceway Type | Double Ball |
Tread Shape | Standard |
Wheel/Tread Hardness Rating | Soft |
Mounting Plate Bolt Hole Pattern | D |
Number of Mounting Holes | 4 |
Swivel Lock Type | No Lock Included |
Load Rating Range | 0 to 299 lb |
Includes Thread Guards | No |
Wheel/Tread Hardness | 75 Shore A |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel/Tread Color | Gray |
Description
Swivel, Standard Plate Caster, Load Rating 145 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard