Shop Alternate Products
This Product is Discontinued
Guardian Electric
Solenoid, Box Frame, 1/8 - 3/8 in, Continus (Discontinued)
Mfr # 22L-C-12D
Zoro # G3398403
This Product is Discontinued
Key Features
- Solenoid Type Box Frame, Latching
- Stroke Range 1/8 in to 3/8 in
- Pull Force Range 1.0 to 7.0 oz
- Terminals Solder Lug
- Coil Volts 12V DC