Zoro Select
Spring Pin, Coiled, 1/4inx2in, 5500lb, PK25
Mfr # U39140.025.0200
Zoro # G3398416
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK25 U39140.025.0100
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 U39140.025.0275
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 U39140.025.0087
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 M51428.060.0060
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 M39150.050.0024
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/2 L, Pk5 5CA14
- ZORO SELECT Spring P, HD Coiled, 1/2x1-1/2,32000lb, PK5 U39150.050.0150
- ZORO SELECT Spring Pin, Sltd, 3/32x3/8in, 1150lb, PK100 U51428.009.0037
- ZORO SELECT 1/8X3/4 PIN SPRING SLOTTED 18-8 STAINLESS STEEL 12512PS188
- MIDWEST FASTENER 1/4" x 1-3/4" Plain Steel Tension Pins 10PK 72792
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 U51430.012.0075
- Zoro Select Spring Pins