Tempco
Swaged Cartridge Heater, Dia. 1/4 In.
Mfr # HDC20468
Zoro # G3399304
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 255W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. HDC14049
- TEMPCO Cartridge Heater, Dia. 1/4 In., 3 In. L LDC01950
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. HDC00038
- TEMPCO Cartridge Heater, 2-1/2 In. L LDC01952
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. HDC00382
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. HDC00016
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. HDC20602
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. HDC20547
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. HDC20542
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L HDC00063
- VULCAN Swaged Cartridge Heater, 115W/sq. In. TB380B
- Tempco Cartridge Heaters