Shop Alternate Products
This Product is Discontinued
Dayton
Pump, Booster, CI, 3 HP, 208-230/460V (Discontinued)
Mfr # 5NYA7
Zoro # G3399514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Impeller Material Noryl
- Stages 14
- Housing Material Stainless Steel
- Motor RPM 3450
- Motor Ambient Temp. Rating 65 Degrees C
Customers Also Purchased
- Brand Dayton
-
MFR #
5NYA7
-
Zoro #
G3399514
- UPC # 190735348253
- Country of Origin China
- Category Booster Pumps
Dimensions
Width | 6-1/2" |
Height | 9-1/2" |
Manufacturers Warranty Length | 1 yr. |
Length | 30-9/16" |
Details
Item | Multi-Stage Booster Pump |
Impeller Material | Noryl |
Stages | 14 |
Housing Material | Stainless Steel |
Motor RPM | 3450 |
Motor Ambient Temp. Rating | 65 Degrees C |
GPM @ 120 PSI | 21.2 |
GPM @ 180 PSI | 12.2 |
GPM @ 140 PSI | 17.5 |
Bearing Type | Permanently Lubricated, Maintenance Free |
Voltage | 208-230/460 |
Hz | 60 |
GPM @ 10 PSI | 32.5 |
Phase | 3 |
Duty | Continuous |
Max. Liquid Temp. | 140 Degrees F |
Max. Case Pressure | 300 psi |
GPM @ 100 PSI | 24.3 |
Seal Material | Carbon/Ceramic, Buna N, Stainless Steel |
GPM @ 160 PSI | 18.4 |
Agency Compliance | CSA, CUS Listed |
Suction Lift | 10 ft. |
GPM @ 80 PSI | 26.1 |
GPM @ 60 PSI | 27.5 |
GPM @ 20 PSI | 31.2 |
Max. Pressure | 172 psi |
GPM @ 40 PSI | 29.8 |
HP | 3 |
Inlet | 1" FNPT |
Impeller Type | Closed |
Outlet | 1" FNPT |
Amps | 11.23-11.74/5.87 |
Motor Enclosure | ODP |
Frame | 56J |
Wetted Materials | Noryl, Carbon/Ceramic, Buna N, Stainless Steel |
Includes | Manual |
Description
Multi-Stage Booster Pump, Phase 3, Motor Enclosure ODP, Amps 11.23-11.74/5.87