Eklind
Torx(R) Plain Ball/Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short
Mfr # 15015
Zoro # G3399611
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 37/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 23/32 in
- Handle Material Steel
Explore More Products
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short 15020
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short 15030
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short 15040
- EKLIND Ergonomic 9 mm Tip Size, 9 in Long 64985
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long 61908
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long 61920
- EKLIND 14 Long Hex L Key 14216
- EKLIND 9.0Mm Long Hex L Key 14618
- EKLIND Hex Key Short A 15524
- JB INDUSTRIES SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size T2-HKA
- URREA 3 Mm Industrial grade ball end L-type Hex Key 49-3BP
- Eklind Hex Keys