Shop Alternate Products
This Product is Discontinued
Rubbermaid
Wagon Truck With 5th Wheel, 45 In. H (Discontinued)
Mfr # FG447500BLA
Zoro # G3400302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 16-3/4"
- Overall Length 45"
- Overall Width 24-1/4"
- Frame Material Steel
- Color Red/Black