Dayton
CX123 Cogged V-Belt, 127" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GXD2
Zoro # G3400467
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX123
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Explore More Products
- DAYTON B39 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs 6L211
- DAYTON 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs 2L377
- DAYTON 4L170 V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs 4L170
- DAYTON 5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs 5L680
- DAYTON 2/B126 Banded V-Belt, 129-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G910
- DAYTON B175 V-Belt, 178" Outside Length, 21/32" Top Width, 1 Ribs 3GWK8
- DAYTON 5/B210 Banded V-Belt, 213-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W313
- DAYTON 4/C360 Banded V-Belt, 362-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W481
- DAYTON 5/8V5600 Banded V-Belt, 561" Outside Length, 5" Top Width, 5 Ribs 13V670
- PIX PIX, B65/5L680, V-Belt 5/8 X 68 B65/5L680
- MASTER DRIVE INC Classical "B" V-Belt, B68 B68SEL
- Dayton V-Belts