Shop Alternate Products
This Product is Discontinued
Briggs & Stratton
5 gal Red Polyethylene Gas Can (Discontinued)
Mfr # 85053G
Zoro # G3400555
This Product is Discontinued
Key Features
- Color Red
- Material Polyethylene
- Standards ATSM F852-2009, CARB, TSG Certified
- Capacity 5 gal
- Height 14 3/4 in